Motion
B954S000064
Solid Bar Stock - Cast Aluminum Bronze Material, 8 in OD, 13 in Overall Length
Mi Item #03940327
MFR #B954S000064
Price$4,939.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solid Bar Stock - Cast Aluminum Bronze Material, 8 in OD, 13 in Overall Length
Mi Item #03940327
MFR #B954S000064

Mfr description
B954S000064-13 BAR SOLID X 8 X 13
  • C95400 Aluminum Bronze is a non-lead “GREEN” Alloy Aluminum Bronze CDA 954 9C ASTM B505
  • Aluminum bronze is a very hard, strong, abrasion resistant bronze whose physical properties remain good at elevated temperatures – compressive strength at 500°F is the same as that of tin bronzes at room temperature.
  • Good applications include heavy earth moving equipment, roll neck bearings, and machine tool bearings.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,939.28/each

Specifications

Dimensions

  • Outside Diameter
    8 in
  • Overall Length
    13 in
  • Weight
    180.80 lbs

Details

  • Material
    Cast Aluminum Bronze
  • Operating Temperature Range
    -450 to 750 intermittent to 1200 °F
  • UPC_NO
    717905011672
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)