Motion
35072-44

SKF
35072-44

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #03940526
MFR #35072-44
Price$478.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
35072-44

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #03940526
MFR #35072-44

Mfr description
35072-44 STAB RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$478.03/each

Specifications

Dimensions

  • Overall Width
    4.83 mm

Details

  • Compatible Bearing
    23244CCK/W33
  • Compatible Housed Unit
    SAFD 534
  • Material
    Steel
  • Number Of Rings Required
    2
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316576658877
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)