Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oversize Ground Flat Stock - AISI Type A2 Air Hardening, Thickness: 3/8 in, Width: 3/4 in, Length: 36 in
MI ITEM #03942905
MFR #632

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
00632 3/8 X 3/4 X 36 A2 O.S.FLAT

Specifications

  • Thickness
    3/8 in
  • Width
    3/4 in
  • Length
    36 in
  • Material Specification
    AISI Type A2 Air Hardening
  • Length Tolerance
    + .250 - .500 in
  • Square Tolerance
    + 0.010 - 0.015 in in
  • Thickness Tolerance
    + .010 - .015 in
  • Width Tolerance
    + .010 - .015 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought