Motion
03080 PLATINUM PLUS GLAZE 16 OZ

3M
03080 PLATINUM PLUS GLAZE 16 OZ

Epoxy - 16.2 oz, Can, Blue Color
Mi Item #03944275
MFR #03080 PLATINUM PLUS GLAZE 16 OZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
03080 PLATINUM PLUS GLAZE 16 OZ

Epoxy - 16.2 oz, Can, Blue Color
Mi Item #03944275
MFR #03080 PLATINUM PLUS GLAZE 16 OZ

Mfr description
03080 PLATINUM PLUS GLAZE 16 OZ
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    16.2 oz

Details

  • Color
    Blue
  • Color Family
    Blue
  • Dry Time
    5 min
  • Package Quantity
    1
  • Type
    Epoxy
  • UPC_NO
    00051593030806
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)