Motion
120065-0964

Brad Products
120065-0964

808006P02M020 Single Ended Industrial Cordset - Male Straight Micro-Change (M12) to Pigtail, 8 Poles, PUR/PVC Cable
MI ITEM #03944401
MFR #120065-0964
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Brad Products
120065-0964

808006P02M020 Single Ended Industrial Cordset - Male Straight Micro-Change (M12) to Pigtail, 8 Poles, PUR/PVC Cable
MI ITEM #03944401
MFR #120065-0964

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
808006P02M020

Specifications

  • Cordset Type
    Single Ended
  • Connection A
    Micro-Change (M12) - Male Straight
  • Connection B
    Pigtail
  • Cable Diameter
    6.70 mm, 0.264 in
  • Cable Length
    2.00 m, 6.56 ft
  • Cable Jacket Color
    Black
  • Wire/Cable Type
    EU Cable
  • Max Current
    2.0 A
  • Description Keyword
    Male Straight Micro-Change (M12) to Pigtail
  • Max Voltage
    30 V
  • Number Of Poles
    8
  • Keyway Type
    Single
  • IP Rating
    IP67
  • Coupling Style
    Threaded
  • Operating Temperature Range
    -22 to 176 °F
  • Material Cable Jacket
    PUR/PVC
  • Material Connector Body
    TPU
  • Material - Contact
    Copper Alloy
  • Material Coupling Nut
    Nickel-Plated Brass
  • Material - O-Ring
    Fluoro-Elastomer
  • Material Plating Mating
    Gold over Nickel
  • 2D Drawing
    www.molex.com/pdm_docs/sd/1200650964_sd.pdf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text