Motion
210495
Beyond Acrylic Safety Yellow
Mi Item #03949135
MFR #210495
Price$101.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Beyond Acrylic Safety Yellow
Mi Item #03949135
MFR #210495

Mfr description
210495 GLOSS SAFETY YELLOW
  • Superior resistance to chipping, cracking and peeling: excellent color retention
  • Fast, convenient, single-component system-dries in 30 minutes
  • Impervious to moisture: easily cleaned and sanitized
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$101.90/each

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Coverage Range
    165-520 ft²
  • Size
    1 GALLON

Details

  • Base Type
    Water
  • Color
    Safety Yellow
  • Color Family
    Yellow
  • Dry Time
    30 min
  • Exposure
    Exterior, Interior
  • Finish
    GLOSS
  • Max Application Temperature
    +38 °C
  • Min Application Temperature
    +10 °C
  • Resin Type
    Acrylic Urethane Enamel
  • UPC_NO
    020066126438
  • Volatile Organic Compound Content
    0 g/L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)