Motion
FRB 17/280

SKF
FRB 17/280

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #03949645
MFR #FRB 17/280
Price$107.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FRB 17/280

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #03949645
MFR #FRB 17/280

Mfr description
FRB17/280 METRIC STAB RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$107.17/each

Specifications

Dimensions

  • Outside Diameter
    280 mm
  • Overall Width
    17 mm

Details

  • Compatible Bearing
    23036 CC/W33, 23036 CCK/W33, 23036-2CS5, 23036-2CS5K, C 3036 K, C 3036
  • Compatible Housed Unit
    SNL 3036 G, SNL 3036 TURA, SNL 3036 TURT, SNL 3036
  • Material
    Steel
  • Number Of Rings Required
    2
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316571760889
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)