Motion
31840
AISI Type D2 Air Hardening Flat Bar Stock - 2 in Wide, .5000 in Thick, 36 in Long
MI ITEM #03949891
MFR #31840
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AISI Type D2 Air Hardening Flat Bar Stock - 2 in Wide, .5000 in Thick, 36 in Long
MI ITEM #03949891
MFR #31840

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
31840 1/2 X 2" X 36" D2 REGULAR

Specifications

  • Material
    Tool Steel
  • Length
    36 in
  • Thickness
    .5000 in
  • Width
    2 in
  • Length Tolerance
    + .250 - .500 in
  • Thickness Tolerance
    +/- .001 in
  • Width Tolerance
    + .000 - .005 in
  • Square Tolerance
    +/- .001 in
  • Material Specification
    AISI Type D2 Air Hardening
  • Weight
    10.320 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought