Motion
L150 19MMH7 6X2.8MMKW

LOVEJOY INC
L150 19MMH7 6X2.8MMKW

Jaw Coupling Hub - Cplg Size: L150, Straight Jaw, 19 mm Bore, Finished w/ Keyway & SS, Iron Material
Mi Item #03961761
MFR #L150 19MMH7 6X2.8MMKW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L150 19MMH7 6X2.8MMKW

Jaw Coupling Hub - Cplg Size: L150, Straight Jaw, 19 mm Bore, Finished w/ Keyway & SS, Iron Material
Mi Item #03961761
MFR #L150 19MMH7 6X2.8MMKW

Mfr description
L150-HUB-19MMH7-6X2.8MMKW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    19 mm
  • Bore Length
    1.7500 in
  • Coupling Diameter
    3.7500 in | 95.25 mm
  • Coupling Overall Length
    4.5000 in
  • Coupling Size
    L150
  • Coupling Size Code
    L150
  • Hub End Diameter
    3-3/4 in
  • Hub Length
    1.7500 in
  • Keyway Size
    0.2362 x 0.1102 in
  • Length Through Bore
    1.7500 in
  • Outside Diameter
    3.7500 in
  • Weight
    4.22 lbs

Details

  • Bore Tolerance Standard
    ISO 286-2 H7
  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Iron
  • Hub Type
    L-Type
  • Instructional Video
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Rpm
    5000 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    L
  • Torque Capacity
    3708 in
  • UPC_NO
    685144488213
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)