Motion
L/AL075 SOX 25 PAK

LOVEJOY INC
L/AL075 SOX 25 PAK

68514450118 Jaw Coupling Spider - Rubber, Solid Center Spider, Straight Jaw
MI ITEM #03970928
MFR #L/AL075 SOX 25 PAK
Price$341.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L/AL075 SOX 25 PAK

68514450118 Jaw Coupling Spider - Rubber, Solid Center Spider, Straight Jaw
MI ITEM #03970928
MFR #L/AL075 SOX 25 PAK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$341.96/each

Specifications

Dimensions

  • Coupling Size Code
    L075
  • Outside Diameter
    1.7500 in
  • Weight
    0.77 lbs

Details

  • Color
    Black
  • Element Material
    Rubber
  • Element Type
    Solid Center Spider
  • Jaw Type
    Straight
  • Manufacturer Upc Number
    685144501189
  • Product Type
    Jaw Coupling Spiders & Elements
  • Product Types
    Spider
  • Series
    L
  • UPC_NO
    685144501189

Overview

Mfr description
L/AL075-SPIDER-SOX-25 PAK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought