Motion
NUP326-E-M1

FAG (SCHAEFFLER)
NUP326-E-M1

Cylindrical Roller Bearing - Straight, 130 mm ID, 280 mm OD, 58 mm Width, C0 Internal Clearance
Mi Item #03971320
MFR #NUP326-E-M1
Price$5,600.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NUP326-E-M1

Cylindrical Roller Bearing - Straight, 130 mm ID, 280 mm OD, 58 mm Width, C0 Internal Clearance
Mi Item #03971320
MFR #NUP326-E-M1

Mfr description
NUP326-E-XL-M1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,600.65/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Fillet Radius
    3 mm
  • Outside Diameter  
    280 mm
  • Overall Width  
    58 mm
  • Precision Rating
    Not Rated

Details

  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (4) Flanges, Two-Piece Inner Ring
  • Internal Clearance
    C0
  • Max Rpm
    2850 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -30 to +150 °C
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Separable Ring
  • Series
    NUP3
  • UPC_NO
    4012801390897
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)