Overview
Mfr description
18330 STAPLES 5000QTY
Specifications
- Staple StyleFlat
- Leg Length3/8 in
- For Use With BrandCraftsman
- Staple Width1/2 in
- Gauge20 AWG
- For Use With Model18305, 18308, 18408
- Package Quantity5000
- Finish CoatingPlain
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data