Motion
R05701
Instant Knockdown Wasp and Hornet Killer
Mi Item #03972928
MFR #R05701
Price$12.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Instant Knockdown Wasp and Hornet Killer
Mi Item #03972928
MFR #R05701

Mfr description
EWHIK16 ENF WSP & HORNT AERO DZ
  • Kills the entire nest; Jet blast 22 feet; For outdoor use only
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$12.50/each

Specifications

Dimensions

  • Container Size
    16 oz
  • Length
    2.63 in
  • Net Fill Weight
    16 oz
  • Overall Height
    9.75 in
  • Overall Width
    2.63 in
  • Spray Distance
    22 ft
  • Width
    2.63 in

Details

  • Additional Details
    EPA ID 40849-77
  • Alcohol Content
    0
  • Ammonia Content
    0
  • Application
    Kills entire nests for outdoor use
  • Chemical Type
    Insecticide
  • Color
    Light yellow
  • Concentration
    RTU
  • Container Type
    Aerosol Can
  • Dielectric Strength
    Nonconductive up to 47,300 V
  • Flammability
    Extremely Flammable
  • Food Grade
    No
  • Form
    Aerosol
  • Formula Base
    Solvent
  • Indoor Outdoor Use
    Outdoor
  • Industry Standards Met
    EPA registered
  • Manufacturer Catalog Number
    EWHIK16
  • Manufacturer Upc Number
    21709004496
  • Meets Industry Standards By
    ACGIH, CSMA, EPA, NIOSH
  • Package Quantity
    12 Per Case
  • Residual Agent In Product
    No
  • Scent
    Hydrocarbon
  • Solvent Free
    No
  • Spray Action
    Yes
  • Spray Strength
    Jet Spray
  • Targeted Pests
    Wasps, hornets, yellow jackets
  • UPC_NO
    10021709004493
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)