Motion
2432100 LHSP FG

AMES CO.
2432100 LHSP FG

Shovel - Tempered Steel, 9 in Blade Width, 46 in Handle Length
Mi Item #04005352
MFR #2432100 LHSP FG
Price$30.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMES CO.
2432100 LHSP FG

Shovel - Tempered Steel, 9 in Blade Width, 46 in Handle Length
Mi Item #04005352
MFR #2432100 LHSP FG

Mfr description
2432100 LHSP SHOVEL,FIBERG.HANDLE
  • L-h Square Point Fiberglass Handle Shovel
  • Long Handle, Square Point Shovel
  • Heavy-duty, Open Back, 9" Tempered Steel - Blade With Forward Turned Step
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.07/each

Specifications

Dimensions

  • Blade Height
    10-1/2 in
  • Blade Width
    9 in
  • Handle Length
    46 in

Details

  • Blade Material
    Tempered Steel
  • Blade Shape
    Square
  • Blade Type
    Square
  • Handle Material
    Fiberglass
  • Manufacturer Upc Number
    049206134836
  • UPC_NO
    049206134836
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)