Motion
C42P17FZ2B

LEESON ELECTRIC
C42P17FZ2B

AC Parallel Gear Motor - 50 :1 Ratio, 0.16 hp, 115/230 V, 1 ph, TEFC (Totally Enclosed Fan Cooled), 4 00/2.00 A - Full Load Current
Mi Item #04007529
MFR #C42P17FZ2B
Price$1,451.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
C42P17FZ2B

AC Parallel Gear Motor - 50 :1 Ratio, 0.16 hp, 115/230 V, 1 ph, TEFC (Totally Enclosed Fan Cooled), 4 00/2.00 A - Full Load Current
Mi Item #04007529
MFR #C42P17FZ2B

Mfr description
096005.00,1/6HP,P42Y,34RPM,1PH
  • All rated for 60/50 Hz operation except hi-torque single-phase which are 60 Hz only
  • Rugged die cast aluminum gear housing for maximum gear and bearing support
  • Precision machined gearing, hardened for maximum load capability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,451.66/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    42Y
  • Gear Ratio
    50 :1
  • Opposite Drive End Bearing Size
    6201
  • Service Factor
    1
  • Shaft Diameter
    0.7500 in
  • Weight
    29.00 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TEFC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Full Load Current
    4 00/2.00 A
  • Full Load Efficiency
    40.20 %
  • Full Load Torque
    250 in/lb
  • Input Horsepower
    0.16 hp
  • Insulation Class
    F
  • KVA Code
    H
  • kW
    0.12 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720000816
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115/230 V
  • Mounting Type
    Special
  • NEMA Frame
    P42Y
  • Output RPM
    34.0 rpm
  • Shaft Rotation
    Reconn
  • Shaft Type
    Parallel
  • Standards Met
    CSA, UL Recognized
  • Supply Voltage
    110 V
  • Thermal Protection
    None
  • UPC_NO
    691720000816
  • Volts @ Frequency
    115/230 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)