Motion
243276
Water Base Paint - Water Base, Exterior, 1 gal , Red Color
Mi Item #04008832
MFR #243276
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Water Base Paint - Water Base, Exterior, 1 gal , Red Color
Mi Item #04008832
MFR #243276

Mfr description
243276 TRAFFIC RED 2300 SYSTEM
  • Dries fast in only 30 minutes
  • Creates up to 450 linear feet/gallon with a 4" stripe
  • Use with bulk-spray machine, brush or roller
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Net Weight
    1 gal.
  • Size
    1 gal.
  • VOC Content
    Less Than 100 g/L

Details

  • Application Temperature Range
    50 Degrees to 90 °F
  • Base Type
    Water
  • Color
    Red
  • Color Family
    Red
  • Dry Time
    4 hr.
  • Exposure
    Exterior
  • Exposure Conditions
    50 Degrees to 90 °F
  • Package Quantity
    2
  • Resin Type
    Acrylic
  • UPC_NO
    020066170424
  • Volatile Organic Compound Content
    51 g/L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)