Motion
238749
Water Base Paint - Water Based Base, Exterior, Interior, 1 gal , White Color
Mi Item #04008835
MFR #238749
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Water Base Paint - Water Based Base, Exterior, Interior, 1 gal , White Color
Mi Item #04008835
MFR #238749

Mfr description
238749 SATIN WHITE
  • Superior resistance to chipping, cracking and peeling: excellent color retention
  • Fast, convenient, single-component system-dries in 30 minutes
  • Impervious to moisture: easily cleaned and sanitized
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Size
    1 GALLON

Details

  • Additional Details
    VOC: <lt/> 100 California SCAQMD
  • Base Type
    Water
  • Color
    White
  • Color Family
    White
  • Dry Time
    30 min
  • Exposure
    Exterior, Interior
  • Exposure Conditions
    Interior
  • Finish
    SATIN
  • For Use On
    Concrete, Metal, Tile, Wood, Masonry, Drywall
  • Form
    Liquid
  • Fragrance
    Low Odor
  • Resin Type
    Acrylic Urethane Enamel
  • Standards Met
    Usda Requirements For Incidental Food Contact
  • Surface
    Concrete, Drywall, Masonry, Metal, Tile, Wood
  • UPC_NO
    020066160333
  • Volatile Organic Compound Content
    0 g/L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)