Motion
238753
MetalMax Safety Blue
MI ITEM #04008842
MFR #238753
List Price$148.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MetalMax Safety Blue
MI ITEM #04008842
MFR #238753

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$148.77/each for your price

Overview

Mfr description
238753 SEMI-GLOSS SAFETY BLUE
  • Superior resistance to corrosion and humidity: excellent color retention
  • Fast, convenient, single-component system-dries in 30 minutes
  • Results in a smooth, washable, professional finish
  • Applies direct-to-metal (DTM), including galvanized steel and aluminum: for interior/exterior use
  • Meets USDA requirements for incidental food contact: LEED approved2

Specifications

  • Base Type
    Water
  • Resin Type
    Acrylic Enamel
  • Color
    Safety Blue
  • Color Family
    Blue
  • Container Size
    1 gal (US)
  • Exposure
    Exterior, Interior
  • Finish
    SEMI
  • Dry Time
    30 min
  • Min Application Temperature
    +10 °C
  • Max Application Temperature
    +38 °C
  • Volatile Organic Compound Content
    0 g/L
  • Coverage Range
    180-545 ft²
  • UPC_NO
    020066160371
  • Size
    1 GALLON

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought