Motion
208072
Epoxy Coating - 1 gal, Classic Gray Color
Mi Item #04008844
MFR #208072
Price$110.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Epoxy Coating - 1 gal, Classic Gray Color
Mi Item #04008844
MFR #208072

Mfr description
208072 GLOSS CLASSIC GRAY SIERRA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$110.92/each

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Coverage Range
    225-340 ft²
  • Size
    1 gal.
  • VOC Content
    4 g/L

Details

  • Application Temperature Range
    50 to 90 °F
  • Base Type
    Water
  • Color
    Classic Gray
  • Color Family
    Gray
  • Coverage
    225 to 340 ft²/gal
  • Dry Time
    24 hr.
  • Exposure Conditions
    Moderate to Severe
  • Finish
    High Gloss
  • Max Application Temperature
    +90 °F
  • Min Application Temperature
    +50 °F
  • Resin Type
    Epoxy
  • Standards Met
    USDA Acceptable
  • Surface
    Concrete, Masonry, Wood
  • UPC_NO
    020066121020
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)