Motion
203034
M1800 High Visibility Yellow
MI ITEM #04014347
MFR #203034
Price$6.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M1800 High Visibility Yellow
MI ITEM #04014347
MFR #203034

Availability:
In Stock
In stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$6.59/each

Specifications

Dimensions

  • Container Size
    17 oz
  • Coverage Range
    600 to 700 ft
  • Size
    17 OZ. SPRAY

Details

  • Base Type
    Water
  • Color
    High Visibility Yellow
  • Color Family
    Yellow
  • Dry Time
    5 min
  • Exposure
    Exterior
  • Finish
    GLOSS
  • Max Application Temperature
    +32 °C
  • Min Application Temperature
    +10 °C
  • Nozzle Type
    Precision Tip
  • Package Quantity
    12
  • Resin Type
    Alkyd Enamel
  • Surface
    Grass, Gravel, Dirt, Concrete, Asphalt
  • UPC_NO
    020066112721
  • Volatile Organic Compound Content
    544 g/L

Overview

Mfr description
203034 HIGH VISIBILITY YELLOW M1800 SYS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought