Motion
205015
Solvent Base Paint Additive - Container Size: 1 gal
Mi Item #04014360
MFR #205015
Price$130.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solvent Base Paint Additive - Container Size: 1 gal
Mi Item #04014360
MFR #205015

Mfr description
205015 STANDARD ACTIVATOR 250 VOC
  • Steel-Tech™ is a high performance family of products made with stainless steel flake for superior protection
  • Complies with USDS FSIS regulatory sanitation performance standards for food establishment facilities
  • This coating is impervious to moisture and easily cleaned and sanitized
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$130.51/each

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Size
    1 gal.
  • VOC Content
    Less Than250 g/L

Details

  • Base Type
    Solvent
  • Dry Time
    6 to 12 hr.
  • Finish
    ACTIVATOR
  • For Use With
    9100 System DTM Epoxy Mastic
  • Volatile Organic Compound Content
    154 g/L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)