Motion
208084
Epoxy Coating - 1 gal, Satin Clear Color
Mi Item #04014425
MFR #208084
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Epoxy Coating - 1 gal, Satin Clear Color
Mi Item #04014425
MFR #208084

Mfr description
208084 SATIN CLEAR SIERRA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Coverage Range
    225-340 ft²
  • Size
    1 gal.
  • VOC Content
    8 g/L

Details

  • Appearance
    Satin
  • Application
    Floor
  • Application Temperature Range
    50 to 90 °F
  • Base Material
    Epoxy
  • Base Type
    Water
  • Color
    Satin Clear
  • Color Family
    Clear
  • Coverage
    125 to 195 ft²/gal
  • Description
    S40 Water-based Epoxy Floor Coating
  • Dry Time
    72 hr.
  • Exposure Conditions
    Moderate to Severe
  • Finish
    Satin
  • Formula Type
    Water Based
  • Material
    Water Based Epoxy
  • Max Application Temperature
    +90 °F
  • Min Application Temperature
    +50 °F
  • Odor
    No Solvent Odor
  • Physical Form
    Coating
  • Resin Type
    Epoxy
  • Standards Met
    USDA Acceptable
  • Surface
    Concrete, Masonry, Wood
  • System Type
    Two Component Water Based
  • Type
    Epoxy Coating
  • UPC_NO
    020066121143
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)