Overview
Mfr description
238748 SGLOSS WHITE
- Superior resistance to chipping, cracking and peeling: excellent color retention
Specifications
- Base TypeWater
- Resin TypeAcrylic Urethane Enamel
- ColorWhite
- Color FamilyWhite
- Container Size1 gal (US)
- ExposureExterior, Interior
- FinishGLOSS
- Volatile Organic Compound Content0 g/L
- UPC_NO020066160326
- Size1 GALLON
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data