Motion
238750
Beyond Acrylic Navy Gray
MI ITEM #04014664
MFR #238750
List Price$148.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Beyond Acrylic Navy Gray
MI ITEM #04014664
MFR #238750

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$148.29/each for your price

Overview

Mfr description
238750 GLOSS NAVY GRAY
  • Superior resistance to chipping, cracking and peeling: excellent color retention
  • Fast, convenient, single-component system-dries in 30 minutes
  • Impervious to moisture: easily cleaned and sanitized
  • For interior/exterior use on primed or painted metal, concrete, masonry, wood, drywall, tile
  • Meets USDA requirements for incidental food contact: LEED approved2

Specifications

  • Base Type
    Water
  • Resin Type
    Acrylic Urethane Enamel
  • Color
    Navy Gray
  • Color Family
    Gray
  • Container Size
    1 gal (US)
  • Exposure
    Exterior, Interior
  • Finish
    GLOSS
  • Volatile Organic Compound Content
    0 g/L
  • UPC_NO
    020066160340
  • Size
    1 GALLON

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text