Motion
238755
Water Base Spray Primer - Gray Primer, 1 gal Container, Exterior, Interior, Water, Semi-Gloss Finish, Acrylic Ure Thane, 180-545 ft² Coverage Range, 30 min. Dry Time
Mi Item #04014669
MFR #238755
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Water Base Spray Primer - Gray Primer, 1 gal Container, Exterior, Interior, Water, Semi-Gloss Finish, Acrylic Ure Thane, 180-545 ft² Coverage Range, 30 min. Dry Time
Mi Item #04014669
MFR #238755

Mfr description
238755 GRAY PRIMER
  • Designed for direct to metal (DTM) application to steel surfaces in mild to moderate industrial environments
  • It can be used on galvanized steel, aluminum, and other metals in both interior and exterior applications
  • Since this coating is very low odor during application, it is ideal for use in schools, healthcare facilities, food service areas, office buildings, hotels or in any area where odors are an issue
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Coverage Range
    180-545 ft²
  • Net Weight
    11.838 lbs
  • Size
    1 gal.
  • VOC Content
    0 g/L

Details

  • Application Temperature Range
    50 Degrees to 100 °F
  • Base Type
    Water
  • Color
    Gray Primer
  • Color Family
    Gray
  • Coverage
    180 to 545 ft²/gal
  • Direct To Metal
    Direct To Metal
  • Dry Time
    30 min.
  • Exposure
    Exterior, Interior
  • Exposure Conditions
    Interior/Exterior
  • Finish
    Semi-Gloss
  • Green Certification, Regulation or Standard Met
    Meets SCAQMD Requirements
  • Max Application Temperature
    +100 °F
  • Min Application Temperature
    +50 °F
  • Nozzle Type
    Single Direction
  • Package Quantity
    1
  • Quick Drying
    Quick-Dry
  • Resin Type
    Acrylic Ure Thane
  • Standards Met
    USDA, FSIS
  • Surface
    Interior and Exterior Surface, Galvanized Steel
  • Volatile Organic Compound Content
    100 g/L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)