Motion
239007
M1600 Silver
Mi Item #04014671
MFR #239007
Price$9.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M1600 Silver
Mi Item #04014671
MFR #239007

Mfr description
239007 SILVER M1600 SYSTEM
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$9.22/each

Specifications

Dimensions

  • Container Size
    16 oz
  • Coverage Range
    600 to 700 ft
  • Size
    17 OZ. SPRAY

Details

  • Base Type
    Solvent
  • Color
    Silver
  • Color Family
    White
  • Dry Time
    5 min
  • Exposure
    Exterior
  • Finish
    GLOSS
  • Max Application Temperature
    90 °F
  • Min Application Temperature
    40 °F
  • Package Quantity
    12
  • Resin Type
    Modified Alkyd
  • UPC_NO
    020066160753
  • Volatile Organic Compound Content
    66 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)