Specifications
Dimensions
- Container Size1 qt (US)
- Size1 QUART
Details
- Base TypeSolvent
- ColorTransparent
- FinishADDITIVE
- For Use With2500 System 250VOC DTM Alkyd Enamel
- Volatile Organic Compound Content188 g/L
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)