Motion
1665838
S1600 Inverted Red
Mi Item #04014716
MFR #1665838
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
S1600 Inverted Red
Mi Item #04014716
MFR #1665838

Mfr description
1665838 RED S1600 SYSTEM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    18 oz
  • Coverage Range
    150 ft
  • Size
    18 OZ. SPRAY

Details

  • Base Type
    Solvent
  • Color
    Red
  • Color Family
    Red
  • Dry Time
    30 min
  • Exposure
    Interior/Exterior
  • Finish
    GLOSS
  • Min Application Temperature
    0 °C
  • Nozzle Type
    Inverted Tip
  • Package Quantity
    12
  • Resin Type
    Modified Alkyd
  • Surface
    Concrete, Gravel, Pavement
  • UPC_NO
    020066166588
  • Volatile Organic Compound Content
    66 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)