Overview
Mfr description
1677838 BLACK S1600 SYSTEM
Specifications
- Color FamilyBlack
- ColorBlack
- Container Size18 oz
- Base TypeSolvent
- ExposureExterior
- FinishGLOSS
- Dry Time5 min
- Package Quantity6
- UPC_NO020066167783
- Size18 OZ. SPRAY
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data