Motion
1834838
M1800 APWA Safety Green
MI ITEM #04014729
MFR #1834838
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M1800 APWA Safety Green
MI ITEM #04014729
MFR #1834838

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Quote Required

Overview

Mfr description
1834838 APWA SAFETY GREEN M1800 SYSTEM

Specifications

  • Color Family
    Green
  • Color
    Safety Green
  • Container Size
    17 oz
  • Base Type
    Water
  • Exposure
    Exterior
  • Finish
    GLOSS
  • Resin Type
    Modified Alkyd
  • Dry Time
    5 min
  • Coverage Range
    600 to 700 ft
  • Min Application Temperature
    40 °F
  • Max Application Temperature
    90 °F
  • Volatile Organic Compound Content
    542 g/L
  • Package Quantity
    12
  • UPC_NO
    020066183486
  • Size
    17 OZ. SPRAY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text