Motion
1869838
M1800 Fluorescent Purple
Mi Item #04014734
MFR #1869838
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M1800 Fluorescent Purple
Mi Item #04014734
MFR #1869838

Mfr description
1869838 FLUORESCENT PURPLE M1800 SYSTEM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    17 oz
  • Coverage Range
    600 to 700 ft
  • Size
    17 OZ. SPRAY

Details

  • Base Type
    Water
  • Color
    Fluorescent Purple
  • Color Family
    Purple
  • Dry Time
    5 min
  • Exposure
    Exterior
  • Finish
    GLOSS
  • Max Application Temperature
    90 °F
  • Min Application Temperature
    40 °F
  • Nozzle Type
    Precision Tip
  • Package Quantity
    12
  • Resin Type
    Modified Alkyd
  • Surface
    Grass, Gravel, Dirt, Concrete, Asphalt
  • UPC_NO
    020066186982
  • Volatile Organic Compound Content
    66 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)