Motion
2378838
2300 Inverted Striping Flat Black
Mi Item #04014738
MFR #2378838
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2300 Inverted Striping Flat Black
Mi Item #04014738
MFR #2378838

Mfr description
2378838 BLACK 2300 SYSTEM
  • For durable and bright long-lasting lines
  • Highest solids for complete coverage
  • Dries fast—less than 10 minutes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    18 oz
  • Coverage Range
    275 to 300 ft
  • Size
    18 OZ. SPRAY

Details

  • Base Type
    Solvent
  • Color
    Black
  • Color Family
    Black
  • Dry Time
    30 min
  • Exposure
    Exterior
  • Finish
    GLOSS
  • Min Application Temperature
    0 °C
  • Package Quantity
    6
  • Resin Type
    Modified Alkyd
  • UPC_NO
    020066237882
  • Volatile Organic Compound Content
    66 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)