Motion
5282300
Water Base Paint - Water Base, Exterior, 5 gal , Silver Gray Color
MI ITEM #04014787
MFR #5282300
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Water Base Paint - Water Base, Exterior, 5 gal , Silver Gray Color
MI ITEM #04014787
MFR #5282300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5282300 SILVER GRAY GLOSS

Specifications

  • Base Type
    Water
  • Resin Type
    Acrylic Copolymer
  • Color
    Silver Gray
  • Color Family
    Gray
  • Container Size
    5 gal (US)
  • Exposure
    Exterior
  • Finish
    Gloss
  • Dry Time
    2 to 4 hr.
  • UPC_NO
    020066528232
  • Coverage
    150 to 260 ft²/gal
  • For Use On
    Metal, Steel
  • Paint Base Type
    Water
  • Size
    5 gal.
  • Standards Met
    USDA, FSIS
  • Surface
    Concrete, Masonry, Steel
  • VOC Content
    Less Than 250 g/L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text