Motion
5293300
Water Base Paint - Latex Base, Exterior, 5 gal , White Color
MI ITEM #04014817
MFR #5293300
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Water Base Paint - Latex Base, Exterior, 5 gal , White Color
MI ITEM #04014817
MFR #5293300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5293300 WHITE SEMI-GLOSS

Specifications

  • Base Type
    Latex
  • Resin Type
    Acrylic
  • Color
    White
  • Color Family
    White
  • Container Size
    5 gal (US)
  • Exposure
    Exterior
  • Finish
    Semi-Gloss
  • Dry Time
    2 to 4 hr.
  • Volatile Organic Compound Content
    215 g/L
  • UPC_NO
    020066529338
  • Coverage
    150 to 240 ft²/gal
  • For Use On
    Concrete, Masonry, Metal, Steel, Wood, Zinc
  • Paint Base Type
    Water
  • Size
    5 gal.
  • Surface
    Concrete, Masonry, Metal, Steel, Wood, Zinc
  • VOC Content
    Less Than250 g/L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought