Motion
9101300
Solvent Base Paint Additive - Container Size: 5 gal
Mi Item #04014846
MFR #9101300
Price$676.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solvent Base Paint Additive - Container Size: 5 gal
Mi Item #04014846
MFR #9101300

Mfr description
9101300 STANDARD ACTIVATOR 340 VOC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$676.55/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • Size
    5 gal.
  • VOC Content
    Less Than 340 g/L

Details

  • Base Type
    Solvent
  • Coverage
    130 to 220 ft²/gal
  • Dry Time
    6 to 12 hr.
  • Finish
    Gloss
  • Resin Type
    Epoxy Mastic
  • Standards Met
    MPI #98 Certified1
  • Surface
    Steel, Galvanized Metal, Concrete
  • Volatile Organic Compound Content
    180 g/L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)