Motion
9102300
DTM Epoxy Mastic Base - 5 gal
MI ITEM #04014848
MFR #9102300
Your Price$501.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DTM Epoxy Mastic Base - 5 gal
MI ITEM #04014848
MFR #9102300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Your Price$501.16/each(List $626.45)

Overview

Mfr description
9102300 IMMERSION ACTIVATOR 340 VOC

Specifications

  • Container Size
    5 gal (US)
  • Finish
    ACTIVATOR
  • Dry Time
    8 to 14 hr.
  • Coverage Range
    100-175 ft²
  • Min Application Temperature
    +50 °F
  • Max Application Temperature
    +100 °F
  • Standards Met
    USDA Acceptable
  • UPC_NO
    020066910235
  • VOC Content
    Less Than340 g/L
  • Size
    5 Gal.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text