Motion
9103402
Solvent Base Paint Additive - Container Size: 1 gal
MI ITEM #04014850
MFR #9103402
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solvent Base Paint Additive - Container Size: 1 gal
MI ITEM #04014850
MFR #9103402

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Size
    1 gal.
  • VOC Content
    Less Than250 g/L

Details

  • Base Type
    Solvent
  • Coverage
    125 to 200 ft²/gal
  • Dry Time
    22 to 26 hr.
  • Finish
    ACTIVATOR
  • For Use With
    9100 System DTM Epoxy Mastic
  • Resin Type
    Polyamide Converted Epoxy
  • Standards Met
    USDA, FSIS
  • Surface
    Indoor or Outdoor Surface, Concrete, Steel
  • Volatile Organic Compound Content
    250 g/L

Overview

Mfr description
9103402 LOW TEMP ACTIVATOR 250 VOC
  • For moderate to severe environments
  • Application directly on sound rusted steel with minimum surface preparation—can also be used on clean steel, galvanized metal, concrete (including concrete floors), previously coated and slightly damp surfaces
  • Can be used indoors or out
  • While exposure to sunlight and certain interior lighting conditions causes fading and chalking of all epoxy type coatings, these changes are cosmetic in nature only
  • For use with Steel-Tech® epoxy base (Mi Item #05417043)
  • Container: One gallon can

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought