Motion
9122402
DTM Epoxy Mastic - 1 gal, Marlin Blue Color
MI ITEM #04014852
MFR #9122402
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DTM Epoxy Mastic - 1 gal, Marlin Blue Color
MI ITEM #04014852
MFR #9122402

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Quote Required

Overview

Mfr description
9122402 MARLIN BLUE

Specifications

  • Color
    Marlin Blue
  • Color Family
    Blue
  • Container Size
    1 gal (US)
  • Finish
    Semi-Gloss
  • Dry Time
    6 to 12 hr.
  • Coverage Range
    125-225 ft²
  • Min Application Temperature
    +40 °F
  • Max Application Temperature
    +60 °F
  • Standards Met
    MPI #98 Certified1
  • UPC_NO
    020066912291
  • Base Type
    Solvent
  • VOC Content
    Less Than 340 g/L
  • Coverage
    125 to 225 ft²/gal
  • Exposure Conditions
    Exterior
  • Resin Type
    Epoxy
  • Size
    (2) 1 gal.
  • Surface
    Steel, Galvanized Metal, Concrete
  • System Type
    9100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text