Motion
9133402
DTM Epoxy Mastic - 1 gal, Safety Green Color
Mi Item #04014854
MFR #9133402
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DTM Epoxy Mastic - 1 gal, Safety Green Color
Mi Item #04014854
MFR #9133402

Mfr description
9133402 SAFETY GREEN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Coverage Range
    125-225 ft²
  • Size
    1 gal.
  • VOC Content
    Less Than 250 g/L

Details

  • Application Temperature Range
    40 Degrees to 60 °F
  • Base Type
    Solvent
  • Color
    Safety Green
  • Color Family
    Green
  • Dry Time
    Depends On Activator
  • Finish
    Semi-Gloss
  • Max Application Temperature
    +60 °F
  • Min Application Temperature
    +40 °F
  • Resin Type
    Epoxy
  • Standards Met
    USDA Acceptable
  • System Type
    9100
  • UPC_NO
    020066913397
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)