Motion
9171300
Dtm Epoxy Mastic - 5 gal, Pail, Dunes Tan Color
Mi Item #04014861
MFR #9171300
Price$676.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dtm Epoxy Mastic - 5 gal, Pail, Dunes Tan Color
Mi Item #04014861
MFR #9171300

Mfr description
9171300 DUNES TAN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$676.55/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • Container Size/Type
    5 gal pail
  • Coverage Range
    125-225 ft²
  • Size
    5 gal.
  • VOC Content
    Less Than 340 g/L

Details

  • Appearance
    Gloss
  • Application
    Industrial
  • Application Temperature Range
    50 Degrees to 100 °F
  • Base Material
    Epoxy
  • Base Type
    Solvent
  • Color
    Dunes Tan
  • Color Family
    Brown
  • Container Capacity
    18.9 L
  • Container Type
    Pail
  • Coverage
    125 to 225 ft²/gal
  • Description
    ROCEpoxy Direct-to-Metal Epoxy Mastic 9100 is a two-component, high solids epoxy coating that provides a durable, abrasion and chemical resistant protective surface suitable for most all industrial environments.
  • Dry Time
    6 to 12 hr.
  • Exposure Conditions
    Interior/Exterior
  • Finish
    Semi-Gloss
  • Formula Type
    Two Component Epoxy
  • Material
    Solvent Based Epoxy
  • Max Application Temperature
    +100 °F
  • Method Of Application
    Brush, Roller, Spray
  • Min Application Temperature
    +50 °F
  • Physical Form
    Coating
  • Resin Type
    Epoxy Mastic
  • Standards Met
    MPI #98 Certified1
  • Surface
    Steel, Galvanized Metal, Concrete
  • System Type
    9100
  • Type
    DTM Epoxy Mastic
  • UPC_NO
    020066917135
  • VOC Range
    2.09 to 2.84 lbs/gal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)