Motion
9186300
DTM Epoxy Mastic - 5 gal, Navy Gray Color
Mi Item #04014865
MFR #9186300
Price$647.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DTM Epoxy Mastic - 5 gal, Navy Gray Color
Mi Item #04014865
MFR #9186300

Mfr description
9186300 NAVY GRAY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$647.99/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • Coverage Range
    125-225 ft²
  • Size
    5 gal.
  • VOC Content
    Less Than 340 g/L

Details

  • Application Temperature Range
    50 Degrees to 100 °F
  • Base Type
    Solvent
  • Color
    Navy Gray
  • Color Family
    Gray
  • Coverage
    125 to 225 ft²/gal
  • Dry Time
    6 to 12 hr.
  • Exposure Conditions
    Exterior
  • Finish
    Semi-Gloss
  • Max Application Temperature
    +100 °F
  • Min Application Temperature
    +50 °F
  • Resin Type
    Epoxy
  • Standards Met
    MPI #98 Certified1
  • Surface
    Steel, Galvanized Metal, Concrete
  • UPC_NO
    020066918637
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)