Motion
9192300
Dtm Epoxy Mastic - 5 gal, White Color
Mi Item #04014867
MFR #9192300
Price$676.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dtm Epoxy Mastic - 5 gal, White Color
Mi Item #04014867
MFR #9192300

Mfr description
9192300 WHITE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$676.55/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • Container Size/Type
    5 gal
  • Coverage Range
    130-220 ft²
  • Size
    5 GALLON

Details

  • Appearance
    Gloss
  • Application
    Industrial
  • Application Temperature Range
    50 to 120 °F | 10 to 49 °C
  • Base Material
    Epoxy
  • Base Type
    Epoxy
  • Color
    White
  • Color Family
    White
  • Container Capacity
    18.9 L
  • Description
    ROCEpoxy Direct-to-Metal Epoxy Mastic 9100 is a two-component, high solids epoxy coating that provides a durable, abrasion and chemical resistant protective surface suitable for most all industrial environments.
  • Dry Time
    6 to 8 h
  • Exposure Conditions
    Chemical | Abrasion
  • Finish
    GLOSS
  • Flammability
    Solvent-Based
  • Formula Type
    Two Component Epoxy
  • Material
    Epoxy
  • Max Application Temperature
    +100 °F
  • Min Application Temperature
    +50 °F
  • Physical Form
    Coating
  • Resin Type
    Epoxy
  • Standards Met
    USDA Acceptable
  • Surface
    Brick, Cinderblock, Concrete, Metal, Wood And Drywall
  • System Type
    Two Component Water Based
  • Type
    DTM Epoxy Mastic
  • UPC_NO
    020066919238
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)