Specifications
Dimensions
- Container Size1 gal (US)
- Size21.3 oz
- VOC ContentLess Than340 g/L
Details
- Base TypeSolvent
- Dry Time6 to 9 hr.
- FinishACTIVATOR
- For Use With9800 System DTM Urethane Mastic
- Volatile Organic Compound Content112 g/L
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)