Motion
9815419
DTM Urethane Mastic - 1 gal, Aluminum Color
MI ITEM #04014874
MFR #9815419
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DTM Urethane Mastic - 1 gal, Aluminum Color
MI ITEM #04014874
MFR #9815419

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Quote Required

Overview

Mfr description
9815419 URETHN 1GAL 9800 ALUMI-NON

Specifications

  • Color
    Aluminum
  • Container Size
    1 gal (US)
  • Finish
    Gloss
  • Dry Time
    6 to 9 hr.
  • Coverage Range
    160-280 ft²
  • Min Application Temperature
    +40 °F
  • Max Application Temperature
    +100 °F
  • Standards Met
    OSHA 1910.134
  • UPC_NO
    020066981549
  • Base Type
    Solvent
  • VOC Content
    Less Than 340 g/L
  • Application Temperature Range
    40 Degrees to 100 °F
  • Coverage
    160 to 280 ft²/gal
  • Exposure Conditions
    Interior/Exterior
  • Resin Type
    Ure Thane Mastic
  • Size
    1 gal.
  • System Type
    9800

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text