Motion
9844419
Dtm Urethane Mastic - 1 gal, Yellow Color
MI ITEM #04014878
MFR #9844419
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dtm Urethane Mastic - 1 gal, Yellow Color
MI ITEM #04014878
MFR #9844419

Mfr description
9844419 URETHN 1GAL 9800 SAFETY YLW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Container Size/Type
    3.78 l
  • Coverage Range
    160-280 ft²
  • Size
    1 gal.
  • VOC Content
    Less Than 340 g/L

Details

  • Appearance
    Gloss
  • Application
    Direct-to-Metal
  • Application Temperature Range
    40 Degrees to 100 °F
  • Base Material
    Aliphatic Acrylic Urethane
  • Base Type
    Solvent
  • Color
    Yellow
  • Color Family
    Yellow
  • Container Capacity
    3.785 L
  • Coverage
    160 to 280 ft²/gal
  • Description
    ROCThane Direct-to-Metal Urethane Mastic 9800 is an aliphatic acrylic urethane designed to provide the ultimate in protection and long-lasting appearance.
  • Dry Time
    6 to 9 hr.
  • Exposure Conditions
    Interior/Exterior
  • Finish
    Gloss
  • Formula Type
    Aliphatic Acrylic Urethane
  • Material
    Aliphatic Acrylic Urethane
  • Max Application Temperature
    +100 °F
  • Min Application Temperature
    +40 °F
  • Physical Form
    Coating
  • Resin Type
    Ure Thane Mastic
  • Standards Met
    USDA Acceptable
  • Surface
    Brick, Cinderblock, Concrete, Metal, Wood And Drywall
  • System Type
    9800
  • Type
    DTM Urethane Mastic
  • UPC_NO
    020066984441

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)