Motion
9871419
DTM Urethane Mastic - 1 gal, Dunes Tan Color
MI ITEM #04014885
MFR #9871419
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DTM Urethane Mastic - 1 gal, Dunes Tan Color
MI ITEM #04014885
MFR #9871419

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9871419 URETHN 1GAL 9800 DUNES TAN

Specifications

  • Color
    Dunes Tan
  • Color Family
    Brown
  • Container Size
    1 gal (US)
  • Finish
    GLOSS
  • Dry Time
    4 to 6 h
  • Coverage Range
    160-280 ft²
  • Min Application Temperature
    +40 °F
  • Max Application Temperature
    +100 °F
  • Standards Met
    USDA Acceptable
  • UPC_NO
    020066987145
  • Size
    1 GALLON

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text