Motion
9886419
DTM Urethane Mastic - 1 gal, Navy Gray Color
Mi Item #04014892
MFR #9886419
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DTM Urethane Mastic - 1 gal, Navy Gray Color
Mi Item #04014892
MFR #9886419

Mfr description
9886419 URETHN 1GAL 9800 NAVY GRAY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Coverage Range
    160-280 ft²
  • Size
    1 gal.
  • VOC Content
    Less Than 340 g/L

Details

  • Application Temperature Range
    40 Degrees to 100 °F
  • Base Type
    Solvent
  • Color
    Navy Gray
  • Color Family
    Gray
  • Coverage
    160 to 280 ft²/gal
  • Dry Time
    6 to 9 hr.
  • Exposure Conditions
    Interior/Exterior
  • Finish
    Gloss
  • Max Application Temperature
    +100 °F
  • Min Application Temperature
    +40 °F
  • Resin Type
    Aliphatic Isocyanate Converted Acrylic Polyure Thane
  • Standards Met
    USDA, FSIS
  • Surface
    Steel, Galvanized Metal, Concrete
  • System Type
    9800
  • UPC_NO
    020066988647
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)