Overview
Mfr description
9892383 URETHN 5GAL 9800 WHT
Specifications
- ColorWhite
- Color FamilyWhite
- Container Size5 gal (US)
- ExposureExterior
- FinishGLOSS
- Volatile Organic Compound Content379 g/L
- UPC_NO020066989231
- Size5 GALLON
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data