Specifications
Dimensions
- Container Size5 gal (US)
- Size5 Gal.
- VOC Content299 g/L
Details
- Base TypePolyamide Resin
- Dry Time6 to 72 hr.
- FinishACTIVATOR
- Volatile Organic Compound Content299 g/L
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)