Motion
C9502402
Coal Tar Epoxy Coating - 1 gal, Semi-Gloss Clear Color
Mi Item #04014902
MFR #C9502402
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coal Tar Epoxy Coating - 1 gal, Semi-Gloss Clear Color
Mi Item #04014902
MFR #C9502402

Mfr description
C9502402 COAL TAR ACTIVATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Coverage Range
    100-130 ft²
  • Size
    1 gal.
  • VOC Content
    222 g/L

Details

  • Color
    Semi-Gloss Clear
  • Dry Time
    18 to 36 hr.
  • Finish
    ACTIVATOR
  • Max Application Temperature
    +100 °F
  • Min Application Temperature
    +50 °F
  • Package Quantity
    2
  • Standards Met
    USDA Acceptable
  • UPC_NO
    020066950200
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)